Beli Pneumatic Diaphragm Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JOHNSON CONTROLS Pneumatically Actuated Diaphragm Valves
    Mulai

    Rp13.999.900

    JOHNSON CONTROLS Pneumatically Actuated Diaphragm Valves
    Deskripsi:
    MERV 7 general-purpose air filters capture particles in the 3 to 10-micron range such as dusting aids and cement dust. They are commonly used as pre-filters for higher-rated filters or as the final filter in a low-dust environment.
    atribut:
    • UNSPSC: 40141603
    • Body Material: Brass
  2. Ailipu Pump Dosing Selenoid Diaphragm JCMB Series (Pompa Kimia)
    Mulai

    Rp6.899.900

    Ailipu Pump Dosing Selenoid Diaphragm JCMB Series (Pompa Kimia)
    Deskripsi:
    The solenoid metering pump uses an electromagnetic push rod to drive the diaphragm to reciprocate in the pump head, causing the volume and pressure of the pump head cavity to change. The pressure change causes the opening and closing of the suction valve and the discharge valve to achieve quantitative suction and discharge.The solenoid metering pump is a metering pump designed to transport small flow and low pressure pipeline liquids driven by electromagnets. It is popular in the industry for its simple structure, low energy cornsumption, accurate measurement and convenient adjustment. The design principle is "simple and practical".- JCMB Series are Microprocessor based digital control solenoid driven metering pumps with simple operation and stable operation.
    atribut:
    • Motor Voltage (V): 220
    • Frequency (Hz): 50
    • Inlet & Outlet Pipe Diameter (mm): In 5.5 & Out 9.5
    • Material: Pump Head : PVDF; Suction Pipe : PVC; Discharge Pipe : PE
    • Phasa: 1-Phase
    • Temperatures of Liquid (°C): 0 to 40
  3. CASH VALVE Air Operated (Katup Pneumatik)
    Mulai

    Rp14.999.900

    CASH VALVE Air Operated (Katup Pneumatik)
    Deskripsi:
    These air-operated valves rely on air pressure against a piston or diaphragm to produce linear or circular movement for operation. They help to provide increased flexibility in application, minimized corrosion in sea water circuits, increased power and speed of operation, and the ability to sense the temperature remote from the valve.
    atribut:
    • UNSPSC: 40141609
    • Air Inlet (in FNPT): 1/8
    • Body Material: Brass
    • Center Line Pipe Center Size (inch): 1-15/16
    • Coefficient of Volume: 2.5
    • Gasket Material: Buna-N
    • Inlet Pressure: Up to 250
    • Maximum Fluid Temperature (°F): 180
    • Maximum Operating Pressure Differential: 300
    • Min. Operating Pressure Differential: 0
    • Orifice Dia. (inch): 1/2
    • Overall Height (inch): 3-13/16
    • Overall Length (inch): 1-15/16
    • Overall Width (inch): 2-7/8
    • Pipe Size (inch): 1/2
    • Seat Material: 303 Stainless Steel
    • Valve Configuration: Normally Closed
    • Valve Design: 2-Way
  4. ANEST IWATA Pressure Reducing Valve (Katup Pengurang Tekanan)
    Mulai

    Rp9.999.900

    ANEST IWATA Pressure Reducing Valve (Katup Pengurang Tekanan)
    Deskripsi:
    With a pressure reducing valve for diaphragm type paint, it is possible to keep the paint pressure and coating amount constant for coating quality control such as uniform coating film thickness. Pressure reducing valve.
    atribut:
    • Material: Body wetted part / aluminum
    • Pressure Adjustment Range (MPa): 0-0.6
    • Primary Pressure (MPa): (Maximum) 2.5
    • Maximum Flow Rate (L/minute): 2.0
  5. ZURN Bedpan Washer Flush Valves
    Mulai

    Rp17.999.900

    ZURN Bedpan Washer Flush Valves
    Deskripsi:
    Toilet flush-valve diaphragm repair parts replace broken or worn diaphragm-type assemblies and parts within a flush valve (flushometer) to restore proper flushing and sealing. Diaphragm assemblies regulate pressure inside the valve using a flexible rubber disc (diaphragm) that seals the valve seat after each flush. Diaphragms that becomes worn or warped may either stick in place to prevent flushing or fail to seal so that the toilet keeps running.
    atribut:
    • UNSPSC: 40141609
    • Flush Valve Design: Diaphragm
    • For Use with Series: Zurn
    • Gallons per Flush: 3.5
    • Manufacturer Part Number: Z6000AV-BWN1
    • Plumbing Brand: Zurn
    • Pressure Range: 35 to 80
    • Rough-In (inch): 34-3/8
    • Spud Coupling (inch): 1-1/2
    • Standards: ADA
  6. DAYTON Fluid End Repair Kit for Double Diaphragm Pump
    Mulai

    Rp1.799.900

    DAYTON Fluid End Repair Kit for Double Diaphragm Pump
    Deskripsi:
    These fluid end repair kits include replacement parts for Dayton double diaphragm pumps.
    atribut:
    • Compatible Connection Media Type: Fluid
    • Compatible with Pump Type: Air Operated Double Diaphragm Pump
    • Number of Check Balls: 4
    • Number of Diaphragms: 2
    • Number of O-rings: 12
    • Number of seals: 0
    • Product Type: Fluid End Repair Kit
  7. BSK Pump Diaphragm Pneumatic (Pompa Diafragma)
    Mulai

    Rp7.299.900

    BSK Pump Diaphragm Pneumatic (Pompa Diafragma)
    Deskripsi:
    Pneumatic diaphragm pump is a new transport machinery , is currently one of the most innovative pump . Using compressed gas as a power source for a variety of corrosive liquid , with particles of liquid , high viscosity , volatile, flammable, poisonous liquid can be pumped optical exhaustion . There are four pneumatic diaphragm material: plastic , aluminum, cast iron , stainless steel. Pneumatic diaphragm pumps were used nitrile,rubber,neoprene , Viton , Teflon , depending on the liquid medium , poly ethylene forty-six . To meet the needs of different users . Placed in a variety of special occasions , for pumping a variety of conventional pumps can not pump the media , have achieved satisfactory results.
  8. PLAST-O-MATIC Pneumatically Actuated Diaphragm Valves
    Mulai

    Rp12.999.900

    PLAST-O-MATIC Pneumatically Actuated Diaphragm Valves
    Deskripsi:
    Solvent CTS (Copper Tube Size) tube fittings are glued to tubing using solvent cement in cold or very hot water applications in residential plumbing.
    atribut:
    • UNSPSC: 40141621
    • Diaphragm Material: PTFE
    • Seal Material: PTFE
  9. DAYTON Diaphragm for Double Diaphragm Pump
    Mulai

    Rp649.900

    DAYTON Diaphragm for Double Diaphragm Pump
    Deskripsi:
    These replacement diaphragms are compatible with Dayton double diaphragm pumps.
    atribut:
    • UNSPSC: 31160000
    • Compatible with Brand: Dayton
    • Compatible with Pump Type: Air Operated Double Diaphragm Pump
  10. CHEM-TECH Dosing Pump Metering Diaphragm Chemical (Pompa Kimia)
    Mulai

    Rp11.999.900

    CHEM-TECH Dosing Pump Metering Diaphragm Chemical (Pompa Kimia)
    Deskripsi:
    These diaphragm chemical metering pumps are driven by an electric motor. These pumps have a built-in degassing valve which alleviates built-up pressure from within the housing created by fluids that give off gasses. Motor-driven pumps reach high flow and pressure rates and are more durable and easier to repair than solenoid-driven pumps.
    atribut:
    • Check Ball Material: Ceramic
    • Control Programs: Manual Control
    • Cord Length (ft): 6
    • Diaphragm Material: CSPE; PTFE; Viton
    • Discharge Connection Type: Tube
    • Display Qty: 1
    • Display Sell UOM: EA
    • Duty cycle: Continuous
    • Fitting Material: PVC
    • Frequency (Hz): 60
    • Head Material: PVC
    • Intake Connection Type: Tube
    • Max. Horsepower (HP): 1/60
    • Max. Viscosity (CPS): 300
    • Maximum Media Temperature (°F): 104
    • Nameplate Voltage (V): 115/230 AC
    • Number of Feeds: 1
    • Overall Height (inch): 7.3
    • Overall Length (inch): 8.8
    • Overall Width (inch): 7.4
    • Phase: Single
    • Priming: Self-Priming
    • Pump Drive Type: Electric Motor
    • Seal Material: CSPE
    • Standards: cETLus Listed; ETL
    • Turn Down Ratio: 10:1
  11. AMTC VALVE Toilet Flush Valve Repair Parts & Accessories
    Mulai

    Rp1.399.900

    AMTC VALVE Toilet Flush Valve Repair Parts & Accessories
    Deskripsi:
    Steel press tube fittings are suitable in plumbing for industrial wastewater and other non-potable water applications.
    atribut:
    • UNSPSC: 30181505
    • Fits Brand: AMTC Valve
    • For Use With Category: Toilets
    • For Use With Sub-Category: Flush Valves
    • Material: Plastic
    • Product Type: Diaphragm Assembly
  12. HONEYWELL Pneumatic Actuated Valves
    Mulai

    Rp9.999.900

    HONEYWELL Pneumatic Actuated Valves
    Deskripsi:
    These HVACR control valves are actuated by compressed air.
    atribut:
    • UNSPSC: 40141603
    • Body Pressure Rating (psi): 250
    • CV: 1.6
    • Function: Integral Seat and Brass Plug with Removable Composition Disc Provides Equal Percentage Flow
    • Maximum Controlled Medium Temperature (°F): 250
    • Type: Unitary
    • Width (inch): 3-1/8
  13. DAYTON Air End Repair Kit for Double Diaphragm Pump
    Mulai

    Rp1.799.900

    DAYTON Air End Repair Kit for Double Diaphragm Pump
    Deskripsi:
    These repair kits include replacement air-end parts for Dayton air-operated double diaphragm pumps.
    atribut:
    • Compatible Connection Media Type - NEW: Air
    • Compatible with Pump Type: Air Operated Double Diaphragm Pump
    • Number of Gaskets: 1
    • Product Type: Air End Repair Kit
  14. Champion Pneumatic Equipment Part (Sparepart Pneumatik)
    Mulai

    Rp469.900

    Champion Pneumatic Equipment Part (Sparepart Pneumatik)
    Deskripsi:
    These replacement parts repair worn or damaged components in compatible pneumatic equipment.
    atribut:
    • UNSPSC: 31160000
  15. ARO Fluid End Repair Kit for Double Diaphragm Pump
    Mulai

    Rp2.699.900

    ARO Fluid End Repair Kit for Double Diaphragm Pump
    Deskripsi:
    These fluid end repair kits include replacement parts for ARO double diaphragm pumps.
  16. YAMADA Pump Diaphragm (Pompa Diafragma)
    Mulai

    Rp21.999.900

    YAMADA Pump Diaphragm (Pompa Diafragma)
    Deskripsi:
    YAMADA Diaphragm Pump dengan material Aluminium memiliki tekanan kerja 0.2-0.7MPa, dengan aliran maximum 20L kuat tahan lama dan awet sangat cocok untuk kebutuhan industri
  17. KUNKLE VALVE Relief Valves
    Mulai

    Rp10.999.900

    KUNKLE VALVE Relief Valves
    atribut:
    • UNSPSC: 40141606
  18. KNF Laboport Mini Diaphragm Vacump Pumps and Compressors
    Mulai

    Rp18.999.900

    KNF Laboport Mini Diaphragm Vacump Pumps and Compressors
    Deskripsi:
    LABOPORT® Mini Diaphragm Vacuum Pumps and CompressorsSeries N 811 diaphragm pumps are single-head, dry-running devices used in a wide range of laboratory applications. They transfer, compress and pump down without contamination.The heart of these very compact pumps is a KNF structured diaphragm. This patented diaphragm was stress-optimized using the Finite Elements method. As a result, we were able to make the pumps smaller while increasing the service life of the diaphragm.
    atribut:
    • Materian Pump Head: PPS
    • Motor Protection: IP 20
Daftar Harga Pneumatic Diaphragm Valve Terbaru November 2026
JOHNSON CONTROLS Pneumatically Actuated Diaphragm ValvesRp13.999.900
Ailipu Pump Dosing Selenoid Diaphragm JCMB Series (Pompa Kimia)Rp6.899.900
CASH VALVE Air Operated (Katup Pneumatik)Rp14.999.900
ANEST IWATA Pressure Reducing Valve (Katup Pengurang Tekanan)Rp9.999.900
ZURN Bedpan Washer Flush ValvesRp17.999.900
DAYTON Fluid End Repair Kit for Double Diaphragm PumpRp1.799.900
BSK Pump Diaphragm Pneumatic (Pompa Diafragma)Rp7.299.900
PLAST-O-MATIC Pneumatically Actuated Diaphragm ValvesRp12.999.900
DAYTON Diaphragm for Double Diaphragm PumpRp649.900
CHEM-TECH Dosing Pump Metering Diaphragm Chemical (Pompa Kimia)Rp11.999.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)